Pocket UV-AB Light Meter
Mfr # UV505
Zoro # G0937524
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Minimum Wattage Density Measurement
0.01 mW/sq cm
Maximum Wattage Density Measurement
40 mW/sq cm
UV Light Level Resolution
0.01 lux
UV Light Level Accuracy
+/-5%
Body Style
Pocket Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UV505
Zoro #
G0937524
UPC #
793950215050
Country of Origin
Taiwan, Province of China
Details
Item
Pocket UV-AB Light Meter
Minimum Wattage Density Measurement
0.01 mW/sq cm
Maximum Wattage Density Measurement
40 mW/sq cm
UV Light Level Resolution
0.01 lux
UV Light Level Accuracy
+/-5%
Body Style
Pocket Size
Description
Pocket UV-AB Light Meter, Body Style Pocket Size, Maximum Wattage Density Measurement 40 mW/sq cm, Minimum Wattage Density Measurement 0.01 mW/sq cm, UV Light Level Accuracy +/-5 Percent, UV Light Level Resolution 0.01 lux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.