Zoro Homepage

Power Analyzer/Logger, 9.99MW, 1200A

  • Mfr # 382100

  • Zoro # G3384272


product price: $2,672.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Storage
52,428/17,476 Readings
Max. AC Amps
1,200 A
Data Logging
Yes
Current Channels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382100
Zoro #
G3384272
UPC #
793950382103
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Power Analyzer/Datalogger
Phase
3
Storage
52,428/17,476 Readings
Max. AC Amps
1,200 A
Data Logging
Yes
Current Channels
4
Power Factor
0 to 1
Voltage Accuracy
+/-0.5% +30 Digits
Current Accuracy
+/-0.5% +30 Digits
Peak Capture
Yes
Includes
(3) 1200 A Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, 2G SD Memory Card, AC Adapter, Carrying Case and Instructions
Max. DC Amps
3,000 A
Display
Back Lighted LCD
Calibration Frequency
45 to 65 Hz
Voltage Channels
4
AC Response
TRMS
Max. VA
9.99 MVA
Sampling Rate
2 sec to 2 hr
Safety Rating
Cat III 600V
Max. Watts
9.99 MW
Kit Current Capability
1,200 A
Max. AC Voltage
600
Communication Protocol
RS-232, SD Memory Card
Maximum AC Current Measured
1,200 A
For Phase
Three
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Power Analyzer/Datalogger, Current Channels 4, For Phase Three, Includes (3) 1200 A Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, 2G SD Memory Card, AC Adapter, Carrying Case and Instructions, Maximum AC Current Measured 1,200 A, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 4, Calibration Frequency 45 to 65 Hz, Communication Protocol RS-232, SD Memory Card, Current Accuracy +/-0.5 Percent +30 Digits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.