This item is Discontinued.

Extech Pressure Manometer, 1 PSI PS101

Pressure Manometer, 1 PSI (Discontinued)

  • Mfr # PS101
  • Zoro # G5134771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS101
Zoro #
G5134771
UPC #
793950101018
Country of Origin
Taiwan, Province of China

Details

Item
Differential Pressure Manometer
Pressure Range
0 to 27.68 WC
Accuracy
+/-0.3%FS
Operating Temp. Range
32 Degrees to 122 Degrees F
Max. Pressure
1 PSI (0.069 Bar)
Standards and Approvals
CE
Includes
(6) AAA Batteries, (2) Connection Hoses, Hard Carrying Case, Manual

Description

Differential Pressure Manometer, Accuracy +/-0.3 PercentFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.