Zoro Homepage

Process Calibrator, Current/Volt, NIST, 20V

  • Mfr # PRC15-NIST

  • Zoro # G8427833


original price: $753.99
5% off
new price: $709.99
/ea
Free Shipping & Returns

Key Features

Includes
100 to 240V AC Universal Adaptor with 4 Plugs, Alligator Clips, Hard Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE
Powered By
(6) AA Batteries or 100 to 240V Universal AC Adapter
Current Measurement Range
0 to 50mA DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC15-NIST
Zoro #
G8427833
UPC #
793950710166
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
AA

Details

Item
Current and Voltage Calibrator
Includes
100 to 240V AC Universal Adaptor with 4 Plugs, Alligator Clips, Hard Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE
Powered By
(6) AA Batteries or 100 to 240V Universal AC Adapter
Current Measurement Range
0 to 50mA DC
Source/Simulate
Corriente CD y Voltaje
Source Current
0 to 24mA DC
Calibration Certificate
NIST
Voltage Measurement Range
0 to 20V DC
Source Voltage
0 to 20V DC
Current Accuracy
0.01% +/-1 Digit
Voltage Accuracy
0.01% +/-1 Digit
Product Type
Current and Voltage Calibrator
Voltage Measurement - Minimum
0 V
Source Current - Maximum
24 mA
Source Current - Minimum
0 mA
Parameters Measured
DC Current, DC Voltage
Number of Batteries Required
6
Source Voltage - Minimum
0 V DC
Battery Chemistry
Alkaline
Source Voltage - Maximum
20 V DC
Voltage Measurement - Maximum
20 V
Calibration Certificate Type
NIST
Current Measurement - Maximum
50 mA
Current Measurement - Minimum
0 mA
Includes Batteries
Batteries Included
Digital Display Screen Type
LCD

Description

Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy 0.01 Percent +/-1 Digit, Source Voltage 0 to 20V DC, Voltage Measurement Range 0 to 20V DC, Voltage Accuracy 0.01 Percent +/-1 Digit, Loop Supply Voltage Not Applicable, Display Multiline LCD, Standards CE, Calibration Certificate NIST, Powered By (6) AA Batteries or 100 to 240V Universal AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.