Shop EXTECH
See all product information
Create Account
Receptacle Tester, 110 V AC, Std.
- Mfr # ET16
- Zoro # G012029416
product price:Â
$
6.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Voltage Range
110 to 125V AC
Display Screen Type
No Display
Tester Type
Receptacle Wiring Tester
Alert Type
Light
NEMA Plug Configuration
5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET16
- Zoro #
- G012029416
- UPC #
- 793950420164
- Country of Origin
- China
- Item
- Receptacle Tester
- For Voltage Range
- 110 to 125V AC
- Display Screen Type
- No Display
- Tester Type
- Receptacle Wiring Tester
- Alert Type
- Light
- NEMA Plug Configuration
- 5-15P
- Frequency Rating
- 60 Hz
- Standards
- cULus
- CAT Safety Rating
- Not Rated
- Testing Functions
- Correct Wiring, Reverse Polarity, Open Ground, Open Hot, Open Neutral, Receptacle Tension
- Display Type
- No Display
- Features
- For Use With Type B Electrical Outlets
- Wiring Alerts
- Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
- Voltage Rating - Minimum
- 110 V AC
- Voltage Rating - Maximum
- 125 V AC
- Power Source
- Measurement Line
- Outlets Tested
- Standard
- Power Source - TS Only
- Measurement Line
- Power Source - old
- Measurement Line
Dimensions
- Fits Chest Size
- For Use With Type B Electrical Outlets
Description
Receptacle Tester, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features For Use With Type B Electrical Outlets, For Voltage Range 110 to 125V AC, Frequency Rating 60 Hz, Ground Impedance Not Applicable, Includes Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring Tester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.