This item is Discontinued.

Extech Receptacle Tester with GFCI, 60 Hz ET10

Receptacle Tester with GFCI, 60 Hz (Discontinued)

  • Mfr # ET10
  • Zoro # G0094599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET10
Zoro #
G0094599
UPC #
793950410103
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr

Details

Item
Receptacle Tester with GFCI
Indicator
LED
NEMA Plug Configuration
5-15P
Includes
GFCI Receptacle Tester, Instructions
Frequency Range
60 Hz
Standards
cULus
Voltage
120V AC
Features
Lights Indicate Circuit Condition, Standard North American 3-Prong Plug
Frequency Rating
60 Hz
Display Type
No Display
Alert Type
Light
Display Screen Type
No Display
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
CAT Safety Rating
Not Rated
Tester Type
GFCI Testers
Testing Functions
Faulty Wiring in 3-Wire Receptacles
For Voltage Range
120V AC

Description

Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features Lights Indicate Circuit Condition, Standard North American 3-Prong Plug, For Voltage Range 120V AC, Frequency Rating 60 Hz, Ground Impedance Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.