Tachometer, +/-0.04% RPM Acc, LCD

  • Mfr # RPM250W

  • Zoro # G103559044


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
RPM Accuracy
+/-0.04%
Features
Bluetooth Connectivity, Free ExView App, Memory Button Holds Min/Max Readings
RPM Resolution
1 RPM
Contact / Noncontact
Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM250W
Zoro #
G103559044
UPC #
793950462508
Country of Origin
China

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
2 yr

Details

Item
Tachometer
Includes
Carrying Case
RPM Accuracy
+/-0.04%
Features
Bluetooth Connectivity, Free ExView App, Memory Button Holds Min/Max Readings
RPM Resolution
1 RPM
Contact / Noncontact
Noncontact
Display
5 Digit LCD
Standards
CE, FCC, IEC60825-1:2014 CLASS 3R, UKCA
Speed Accuracy
+/-0.04%
Light Source
Laser
Working Distance
50 to 500 mm
Noncontact RPM Range
10 to 99,000
Working Angle
+/-30 Degrees
Batteries Included
Yes
Battery Voltage
1.5V
Maximum Non-Contact RPM
99,999 RPM
Minimum Non-Contact Distance
2 in
Maximum Non-Contact Distance
1 7/8 in
Number of Digits
2
Digital Display Screen Type
LCD
Number of Batteries Required
3
Minimum Non-Contact RPM
10 RPM
Contact Type
Non-Contact
Calibration Certificate Type
Not Certified
Maximum Operating Temperature
104 Degrees F
Rotational Speed Measuring Units
RPM
Minimum Operating Temperature
32 Degrees F

Description

Tachometer, RPM Accuracy +/-0.04 Percent, RPM Resolution 1 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 10 RPM, Maximum Non-Contact Distance 1 7/8 in, Minimum Non-Contact Distance 2 in, Calibration Certificate Type Not Certified, Includes Carrying Case, Features Bluetooth Connectivity, Free ExView App, Memory Button Holds Min/Max Readings, Digital Display Screen Type LCD, Rotational Speed Measuring Units RPM, Contact Type Non-Contact

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.