Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
412400-NIST
Zoro #
G8126167
UPC #
793950414019
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Handheld Temperature Calibrator
Current Measurement Range
0 to 50mADC
Voltage Measurement Range
0 to 19.99VDC
Thermocouple Type
J, K and T
Loop Supply Voltage
24VDC
Accuracy
+/-0.075% +/-1 Digit
Source Voltage
0 to 1999mVDC, 0 to 10.00VDC
Measurement Functions
Temperature, Voltage and Current
Source Current
0 to 19.99mADC, 0 to 24.00mADC
Thermocouple Temperature Range
-184 Degrees to 2498 Degrees F (-120 Degrees to 1370 Degrees C) (Dependent of Thermocouple Type)
Powered By
(6) AA Batteries or AC Adaptor
Includes
Batteries, Calibration Cable with Spade Lugs, Instructions
Agency Compliance
CE
Display
2000 count LCD
Calibration Certificate
NIST
Description
Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J, K and T, Thermocouple Temperature Range -184 Degrees to 2498 Degrees F (-120 Degrees to 1370 Degrees C) (Dependent of Thermocouple Type), Source Voltage 0 to 1999mV DC, 0 to 10.00V DC, Voltage Measurement Range 0 to 19.99V DC, Accuracy +/-0.075 Percent +/-1 Digit, Loop Supply Voltage 24V DC, Display 2000 count LCD, Agency Compliance CE, Calibration Certificate NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.