Zoro Homepage

Thermometer, LCD, 3.6 in, Thermocouple

  • Mfr # 421502

  • Zoro # G1869822


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type J, Type K
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
Type J -328 Degrees to 1922 Degrees , Type K -328 Degrees to 2498 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421502
Zoro #
G1869822
UPC #
793950425022
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Width
3.6 in
Display Height
2.1 in
Digit Height
0.75 in
Display Size
2.1 in H x 3.6 in W
Manufacturer Warranty Length
1 yr

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent +0.6 Degrees F/0.3 Degrees C, -328 Degrees to 1,922 Degrees F/-200 Degrees to 1,050 Degrees C (Type J), -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Type K), (1) 9V, 2.1 in H x 3.6 in W Display with 5-Digit Backlit LCD -0.75 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, MIN-MAX-AVG Memory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.