Zoro Homepage

Video Borescope, 1280 x 720, 5.5 mm

  • Mfr # BR450W-A2

  • Zoro # G112926257


product price: $2,555.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
5 ft
Display Portability
Detachable
Maximum Operating Temperature
122 Degrees F
Maximum Observation Depth
3.93 in
Shaft Diameter
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR450W-A2
Zoro #
G112926257
UPC #
793950634509
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Length
5 ft
Maximum Observation Depth
3.93 in
Shaft Diameter
0.16 in
Manufacturer Warranty Length
2 yr
Camera Diameter
5.5 mm

Details

Item
Video Borescope
Display Portability
Detachable
Maximum Operating Temperature
122 Degrees F
Digital Display Screen Type
No Display
Minimum Operating Temperature
32 Degrees F
Camera View Type
Dual
Number of Batteries Required
1
Resistance Properties
Dust Resistant, Waterproof
Product Type
Video Borescope
Battery Voltage
3.7V
Image Capture Options
Audio Recording, Still Image Capture, Video Recording
Camera Probe IP Rating
IP67
Number of Camera Probe Lights
1
Includes
Cell Phone Holder Adapter, Cleaning Kit, USB-C Cable
Battery Run Time
5 hr
Battery Chemistry
Lithium Ion
Batteries Included
Yes
Includes Probe
Camera Probe Included
Field of View
90 Degrees
Camera Pixel Resolution
1280 x 720
Display IP Rating
IP67

Description

Video Borescope, Camera Pixel Resolution 1280 x 720, Shaft Length 5 ft, Shaft Diameter 0.16 in, Camera Diameter 5.5 mm, Includes Cell Phone Holder Adapter, Cleaning Kit, USB-C Cable, Display Size Not Applicable, Digital Display Screen Type No Display, Product Type Video Borescope, Display Portability Detachable, Minimum Observation Depth Not Applicable, Resistance Properties Dust Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.