Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Borescope, 1280 x 720, 5.5 mm

  • Mfr # BR450W-D

  • Zoro # G412926292


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
5 ft
Includes Probe
Camera Probe Included
Camera Diameter
5.5 mm
Field of View
68 Degrees
Camera Pixel Resolution
1280 x 720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR450W-D
Zoro #
G412926292
UPC #
793950634516
Country of Origin
China

Dimensions

Shaft Length
5 ft
Camera Diameter
5.5 mm
Manufacturer Warranty Length
2 yr
Shaft Diameter
0.22 in
Maximum Observation Depth
3.15 in

Details

Item
Video Borescope
Includes Probe
Camera Probe Included
Field of View
68 Degrees
Camera Pixel Resolution
1280 x 720
Product Type
Video Borescope
Minimum Operating Temperature
32 Degrees F
Number of Camera Probe Lights
1
Display IP Rating
IP67
Batteries Included
Yes
Maximum Operating Temperature
122 Degrees F
Image Capture Options
Audio Recording, Still Image Capture, Video Recording
Camera Probe IP Rating
IP67
Resistance Properties
Dust Resistant, Waterproof
Battery Run Time
5 hr
Battery Chemistry
Lithium Ion
Includes
Cell Phone Holder Adapter, Micro USB Cable
Battery Voltage
3.7V
Camera View Type
Dual
Display Portability
Detachable
Number of Batteries Required
1
Digital Display Screen Type
No Display

Description

Video Borescope, Camera Pixel Resolution 1280 x 720, Shaft Length 5 ft, Shaft Diameter 0.22 in, Camera Diameter 5.5 mm, Includes Cell Phone Holder Adapter, Micro USB Cable, Display Size Not Applicable, Digital Display Screen Type No Display, Product Type Video Borescope, Display Portability Detachable, Minimum Observation Depth Not Applicable, Resistance Properties Dust Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 1, Maximum Observation Depth 3.15 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.