Zoro Homepage

Video Borescope, 3.5 In, 36 In Shaft

  • Mfr # BR250

  • Zoro # G1996416


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
5.9 to 9.8 in
Monitor Size
3.5 in
Camera Size
9 mm
Shaft Dia.
0.35 in
Recording
Image, Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR250
Zoro #
G1996416
UPC #
793950632505
Country of Origin
China

Dimensions

Observation Depth
5.9 to 9.8 in
Monitor Size
3.5 in
Camera Size
9 mm
Shaft Dia.
0.35 in
Shaft Length
36 in
Manufacturers Warranty Length
1 yr
Camera Diameter
9 mm
Maximum Observation Depth
9.8 in
Minimum Observation Depth
5.9 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
0.35 in
Display Size
3.5 in
Battery Size
AA

Details

Item
Inspection Camera
Recording
Image, Video
Wireless Display
Yes
Power Source
(4) AA Batteries
Pixel Resolution
320 x 240
Probe Lighting System
(4) Adjustable LED Lamps
Includes
AC Adapter, Carrying Case, Extension Tools (Mirror, Hook and Magnet), MicroSD Card with SD Adapter, USB Cable, Video Interconnect Cable
Features
Glare-Free Close-Up
Product Type
Inspection Camera
Camera Pixel Resolution
640 x 480
Display Portability
Detachable
Number of Camera Probe Lights
4
Image Capture Options
Still Image Capture, Video Recording
Maximum Operating Temperature
122 Degrees F
Number of Batteries Required
4
Resistance Properties
Waterproof
Camera Probe IP Rating
IP67
Digital Display Screen Type
LCD Touchscreen

Description

Inspection Camera, Camera Pixel Resolution 640 x 480, Shaft Length 36 in, Shaft Diameter 0.35 in, Camera Diameter 9 mm, Features Glare-Free Close-Up, Includes AC Adapter, Carrying Case, Extension Tools (Mirror, Hook and Magnet), MicroSD Card with SD Adapter, USB Cable, Video Interconnect Cable, Display Size 3.5 in, Digital Display Screen Type LCD Touchscreen, Product Type Inspection Camera, Display Portability Detachable, Minimum Observation Depth 5.9 in, Resistance Properties Waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.