Zoro Homepage
This item is Discontinued.
Extech Video Borescope, 3.5 In, 39 In Shaft BR200

Video Borescope, 3.5 In, 39 In Shaft (Discontinued)

  • Mfr # BR200
  • Zoro # G1224422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR200
Zoro #
G1224422
UPC #
793950632000
Country of Origin
China

Dimensions

Observation Depth
5.9 to 9.8 in
Monitor Size
3.5 in
Camera Size
17 mm
Shaft Dia.
0.66 in
Shaft Length
39 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Shaft Diameter
0.66 in
Camera Diameter
17 mm
Display Size
3.5 in

Details

Item
Wireless Recording Video Borescope
Recording
Image, Video
Wireless Display
Yes
Power Source
(4) AA Batteries
Pixel Resolution
320 x 240
Probe Lighting System
(2) Adjustable LED Lamps
Features
CE Certified, FCC Certified
Includes
2GB Micro SD Card, Carrying Case, Extension Tools, USB Cable
Camera Pixel Resolution
320 x 240
Camera Probe IP Rating
IP67
Field of View
50 Degrees

Description

Wireless Recording Video Borescope, Camera Pixel Resolution 320 x 240, Shaft Length 39 in, Shaft Diameter 0.66 in, Camera Diameter 17 mm, Features CE Certified, FCC Certified, Includes 2GB Micro SD Card, Carrying Case, Extension Tools, USB Cable, Display Size 3.5 in, Field of View 50 Degrees , Camera Probe IP Rating IP67, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.