Zoro Homepage

Videoscope, 800 x 480 Pixel Resolution

  • Mfr # HDV700

  • Zoro # G908851039


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
10 mm to Infinity
Monitor Size
5 in
Recording
Image, Video
Wireless Display
No
Power Source
3.6V Li-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDV700
Zoro #
G908851039
UPC #
793950637005
Country of Origin
Taiwan, Province of China

Dimensions

Observation Depth
10 mm to Infinity
Monitor Size
5 in
Shaft Length
3 3/8 ft
Manufacturers Warranty Length
2 yr
Minimum Observation Depth
10 mm
Camera Diameter
5.5 mm
Manufacturer Warranty Length
2 yr
Display Size
5 in

Details

Item
Videoscope
Recording
Image, Video
Wireless Display
No
Power Source
3.6V Li-Ion Battery
Pixel Resolution
800 x 480
Includes
32 GB MicroSD, AC Adapter, Carrying Case, HDMI Type A to Type D Cable, HDV700 Videoscope Screen, USB-A to USB-C Cable
Operating Temp.
14 Degrees to 140 Degrees F
Drop Tested
1 m
Product Type
Videoscope
Features
Photo and Video Capture, Video Recording, Photo Compare, Voice Annotation
Battery Run Time
5 hr
Image Capture Options
Still Image Capture, Video Recording, Voice Annotation
Resistance Properties
Water Resistant, Waterproof
Battery Voltage
3.6V
Camera Pixel Resolution
800 x 480
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Lithium Ion
Camera Probe IP Rating
IP67
Includes Probe
No Probe Included
Digital Display Screen Type
LCD Touchscreen
Display IP Rating
IP54
Display Portability
Detachable
Field of View
90 Degrees

Description

Videoscope, Camera Pixel Resolution 800 x 480, Shaft Length 3 3/8 ft, Shaft Diameter Not Applicable, Camera Diameter 5.5 mm, Features Photo and Video Capture, Video Recording, Photo Compare, Voice Annotation, Includes 32 GB MicroSD, AC Adapter, Carrying Case, HDMI Type A to Type D Cable, HDV700 Videoscope Screen, USB-A to USB-C Cable, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope, Display Portability Detachable, Minimum Observation Depth 10 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.