Shop EXTECH

Voltage Detector, 12 to 600VAC, 6 In. L

  • Mfr # DV30
  • Zoro # G2085142

product price: 
$
24.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage Range
12V AC to 600V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
LR44
Safety Rating
CAT III 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DV30
Zoro #
G2085142
UPC #
793950402320
Country of Origin
China
Item
Non-Contact Voltage Detector/Tester
Voltage Range
12V AC to 600V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
LR44
Safety Rating
CAT III 600V
On/Off Switch
Yes
Switch Type
On/Off with Sensitivity Adjust
Special Features
Self Test Function
Includes
Pocket Clip
Calibration Frequency
50 to 500 Hz
Standards
CE, cUL
Features
Non-Contact Detection of AC Voltage, Self Test Functions, Sensitivity Adjustment Increases or Reduces Sensor Trigger Threshold
Display Screen Type
No Display
Minimum AC Voltage Measured
12 V
Maximum Operating Temperature
122 Degrees F
Non-Contact
Yes
Tester Type
Non-Contact Voltage Detector/Tester
Minimum Operating Temperature
14 Degrees F
Testing Functions
AC Voltage
CAT Safety Rating
CAT III 600V
Built-In Flashlight
No
Alert Type
Light, Audible
Test Connection Type
Probe Tip
Includes Batteries
Yes
Number of Batteries Required
4
Display Type
No Display
Maximum AC Voltage Measured
600 V
Power Source
Battery
Maximum Operating Temperature
122 Degrees F
IP Rating
Not Rated
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Length
6 in
Manufacturers Warranty Length
1 yr
Battery Size
LR44
Tool Height
0.8 in
Tool Length
6.3 in
Manufacturer Warranty Length
2 yr
Tool Width
1 in
Fits Chest Size
Non-Contact Detection of AC Voltage, Self Test Functions, Sensitivity Adjustment Increases or Reduces Sensor Trigger Threshold

Description

Voltage Detector, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating CAT III 600V, Cable Length Not Applicable, Display Type No Display, Includes Pocket Clip, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, Features Non-Contact Detection of AC Voltage, Self Test Functions, Sensitivity Adjustment Increases or Reduces Sensor Trigger Threshold, Power Source Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.