Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDV650W-10G
Zoro #
G5126335
UPC #
793950636510
Country of Origin
Taiwan, Province of China
Dimensions
Monitor Size
5.7 in
Cable Diameter
0.98 in
Display Size
5 3/4 in
Cable/Push Rod Length
33 ft
Camera Diameter
0.98 in
Details
Item
Pipe Inspection System
Features
(12) Dimmable LED Lamps, Transmits Video up to 100 ft, Waterproof Camera Head (IP57)
Includes
25mm Camera with 10m Fiberglass Cable Spool Assembly, AC Adapter, Carrying Case, Rechargeable Li-Polymer Battery, SD Memory Card, USB and AV Cables, Wireless Transmitter
Green Environmental Attribute
Product is Rechargeable
Product Type
Camera Reel and Monitor Systems
Resolution
640 x 480
Water Resistance Rating
IP67
Display Interface
Push-Button
Cordless Tool Kit Contents
Battery, Bare Tool
Number of Lights
12
Tool Series
HDV650
Material
Fiberglass Cable
Light Type
LED
Data Transmission
SD Card
Display Type
HD LCD
Function
Video Recording
Camera Type
Fixed
Cable Type
Patch Cable
Number of Batteries Included
1
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Cable/Push Rod Length 33 ft, Camera Type Fixed, Display Size 5 3/4 in, Display Type HD LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series HDV650, Camera Diameter 0.98 in, Resolution 640 x 480, Power Source Cordless, Number of Batteries Included 1, Battery Type Rechargeable Li-Polymer, Cable Diameter 0.98 in, Cable Type Patch Cable, Connector Type Universal AC Adapter
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.