Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDV650W-30G
Zoro #
G5157616
UPC #
793950636534
Country of Origin
Taiwan, Province of China
Dimensions
Monitor Size
5.7 in
Cable/Push Rod Length
98 ft
Camera Diameter
0.98 in
Display Size
5 3/4 in
Cable Diameter
0.98 in
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Cable/Push Rod Length 98 ft, Camera Type Fixed, Display Size 5 3/4 in, Display Type HD LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series HDV650, Camera Diameter 0.98 in, Resolution 640 x 480, Power Source Cordless, Number of Batteries Included 1, Battery Type Rechargeable Li-Polymer, Cable Diameter 0.98 in, Cable Type Patch Cable, Connector Type Universal AC Adapter
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.