Zoro Homepage

Wireless Thermometer Transmitter

  • Mfr # RH200W-T

  • Zoro # G5894660


product price: $39.29
/ea

Key Features

Includes
(2) AA batteries
Features
Up to 8 Transmitters Can Be Connected Simultaneously
Temp. Range (F)
-40 Degrees to 140 Degrees
Humidity Accuracy
+/-5%
Relative Humidity Range
1% to 99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH200W-T
Zoro #
G5894660
UPC #
793950442012
Country of Origin
China

Details

Item
Wireless Thermometer Transmitter
Includes
(2) AA batteries
Features
Up to 8 Transmitters Can Be Connected Simultaneously
Temp. Range (F)
-40 Degrees to 140 Degrees
Humidity Accuracy
+/-5%
Relative Humidity Range
1% to 99%
Receiver to Transmitter Distance
98 ft
Remote Probe
Yes
Power Source
Battery
For Use With
Mfr. No. RH200W
Humidity Resolution
1 %
Temp. Range (C)
-40 Degrees to 60 Degrees
Calibration Certificate
No
Temp. Accuracy
+/-1 Degrees C
Temp. Resolution
0.1 Degrees
Battery Type
(2) AA
Power Source Details
(2) AA Batteries
Includes Batteries
Yes
Minimum Temperature F
-40 Degrees F
Compatible Brand and Series
Extech RH200W
Product Type
Wireless Hygro Thermometer Transmitter
Battery Run Time
10,000 hr
Transmission Range
98 ft
Compatible Manufacturer Model Number
RH200W
Minimum Temperature C
-40 Degrees C
Temperature Range
-40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
Maximum Temperature C
60 Degrees C
Compatible Product Type
Multi-Channel Wireless Hygro-Thermometer
Maximum Temperature F
140 Degrees F
Maximum Temperature °C
60 Degrees C
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
140 Degrees F

Description

Wireless Thermometer Transmitter, Compatible Brand and Series Extech RH200W, -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, Transmission Range 98 ft, Power Source Battery, Wireless Hygro Thermometer Transmitter, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.