Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 350 cfm, Black, 120V AC

  • Mfr # 987-UCA1-BL

  • Zoro # G8214640


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Air Flow
350 cfm
Color
Black
Type
HEPA
For Use With
Up to 500 sq ft Room size
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987-UCA1-BL
Zoro #
G8214640
UPC #
819724010017
Country of Origin
United States

Dimensions

Height (In.)
33 1/3 in
Overall Height
19 1/2 in
Depth (In.)
12 1/2 in
Length (In.)
19 1/2 in
Overall Width
12 1/2 in
Width (In.)
12 1/2 in
Overall Depth
12 1/2 in
Cord Length (Ft.)
7
Overall Dimensions - H x W x D
33 1/3 in x 12 1/2 in x 12 1/2 in
Manufacturer Warranty Length
3 yr
Outlet Diameter
4 in
Power Cord Length
7 ft
For Outlet Duct Diameter
4 in

Details

Item
Air Scrubber
Air Flow
350 cfm
Color
Black
Type
HEPA
For Use With
Up to 500 sq ft Room size
Voltage
120V AC
Watts
350 W
Mount
Casters
Filter Efficiency (%)
99.97 %
Air Flow (CFM)
350
Agency Compliance
OSHA, CDC
Filter Rating (Microns)
0.3 micron
Comes With
Filter, Inlet Cover, Power Cord with Plug, Casters
Filter Efficiency
99.97 %
MERV
19 MERV
Sound Level dBA
62 dBA
Finish
Baked Polyurethane Powder Coated Paint
Amps AC
2.8 A
Includes
Heavy-Duty Casters, Inlet Cover, Power Cord with Plug
Standards
CDC, OSHA, UL
Phase
Single
Number of Speeds
1
Hz
60 Hz
Weight
50 lb
Noise Level
62 dB
Amperage
2.8 A
Housing Color
Black
Housing Finish
Powder Coated
CADR Rating (Smoke)
350
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
CADR Rating (Pollen)
350
Air Cleaning Technology
Particulate Filtration
Primary Filter Type
Pleated
Wattage
350 W
Frequency
60 Hz
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Mobility
Casters
Filters Down To
0.3 micron
Filters Out
Dust, Mold, Pollen
Housing Material
Steel
Maximum Air Flow
350 cfm
Maximum Coverage Area
1,200 sq ft
Primary Filter Performance Rating
MERV 17
Audible Visual Alarms
No Alarm
Number of Cleaning Stages
2
CADR Rating (Dust)
350
NEMA Plug Rating
5-15P
Air Quality Sensor
Air Quality Sensor Not Included
Motor Horsepower
1/8 hp
Includes Vacuum Gauge
Vacuum Gauge Not Included
Overload Protection
Overload Protection Not Included
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
65 dB
Includes Filter
Air Filter Included
Air Intake Location
Top
Air Changes per Hour
14

Description

Air Scrubber, Voltage 120V AC, Includes Heavy-Duty Casters, Inlet Cover, Power Cord with Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.