Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 900 cfm, Black, 115V AC

  • Mfr # 800-UCA2-BL

  • Zoro # G8211308


product price: $3,605.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
900 cfm
Color
Black
Type
ULPA
For Use With
Up to 1200 sq ft Room size
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-UCA2-BL
Zoro #
G8211308
UPC #
819724010062
Country of Origin
United States

Dimensions

Cord Length (Ft.)
7
Width (In.)
20 in
Depth (In.)
20 in
Height (In.)
36 in
Overall Depth
21 in
Overall Dimensions - H x W x D
46 in x 20 in x 20 in
Length (In.)
30 in
Overall Width
32 in
Overall Height
24 in
Manufacturer Warranty Length
3 yr
Power Cord Length
7 ft
Outlet Diameter
8 in
For Outlet Duct Diameter
8 in

Details

Item
Air Scrubber
Air Flow
900 cfm
Color
Black
Type
ULPA
For Use With
Up to 1200 sq ft Room size
Voltage
115V AC
Mount
Casters
Filter Efficiency (%)
99.99 %
Phase
Single
Comes With
Filter, Inlet Cover, Power Cord with Plug, Casters
Filter Rating (Microns)
0.1 micron
Air Flow (CFM)
900
Agency Compliance
OSHA, CDC
Hz
60 Hz
Sound Level dBA
75 dBA
MERV
20 MERV
Standards
CDC, OSHA
Filter Efficiency
99.99 %
Includes
Inlet Cover
Finish
Baked Polyurethane Powder Coated Paint
Number of Speeds
1
Weight
160 lb
Motor Horsepower
1 1/2 hp
Filters Included
Pleated (Pre-Filter)
Number of Cleaning Stages
2
Frequency
60 Hz
CADR Rating (Smoke)
900
Maximum Coverage Area
2,000 sq ft
Audible Visual Alarms
No Alarm
Housing Finish
Powder Coated
Housing Material
Steel
Housing Color
Black
Filters Out
Particles, Bacteria, Mold, Viruses
CADR Rating (Pollen)
900
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Air Cleaning Technology
Particulate Filtration
Noise Level
73 dB
CADR Rating (Dust)
900
Mobility
Casters
Filters Down To
0.12 micron
Maximum Air Flow
900 cfm
Overload Protection
Overload Protection Not Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73 dB
Primary Filter Performance Rating
MERV 10
NEMA Plug Rating
5-15P
Air Quality Sensor
Air Quality Sensor Not Included
Air Intake Location
Front
Includes Filter
Air Filter Included
Includes Vacuum Gauge
Vacuum Gauge Not Included
Amperage
20 A
Control Method
Built-In
Air Changes per Hour
27

Description

Air Scrubber, Voltage 115V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.