Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SO-987-1
Zoro #
G0268581
UPC #
819724012974
Country of Origin
United States
Dimensions
Width (In.)
13 in
Depth (In.)
13 in
Height (In.)
4 in
Overall Dimensions - H x W x D
4 in x 13 in x 13 in
Overall Height
4 in
Overall Depth
13 in
Overall Width
13 in
Details
Item
Caster Base
Color
Black
Type
Metal with 4 casters
For Use With
2DBV6, 9WKN1
Finish
Polyurethane Powder Coated
Housing Finish
Polyurethane Powder Coated
Housing Color
Black
Description
Caster Base, Metal with 4 casters, Height (In.) 4 in, Width (In.) 13 in, Depth (In.) 13 in, Polyurethane Powder Coated Finish, Black, For Use With 2DBV6, 9WKN1, Overall Dimensions - H x W x D 4 in x 13 in x 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.