Exhaust Collar, Steel
Mfr # SO-400EC
Zoro # G4430994
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
For Use With
Mfr. No. 400-UCA1, 400-UCA2
Material
Steel
Product Type
Exhaust Collar
Includes Hose Clamp
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO-400EC
Zoro #
G4430994
UPC #
819724010116
Country of Origin
United States
Dimensions
Inside Diameter
6 in
Overall Length
11 in
Hose Diameter
6 in
Details
Item
Exhaust Collar
Type
Accessory
For Use With
Mfr. No. 400-UCA1, 400-UCA2
Material
Steel
Product Type
Exhaust Collar
Includes Hose Clamp
Yes
Compatible Manufacturer Model Number
400-UCA1, 400-UCA2
Compatible Series
400
Description
Exhaust Collar, Compatible Grainger Part Number 60JD30, 60JD31, Compatible Manufacturer Model Number 400-UCA1, 400-UCA2, Exhaust Collar, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.