This item is Discontinued.

Extract-All Extractor Arm, Fume, Length 84 In, Dia 6 In EA86

Extractor Arm, Fume, Length 84 In, Dia 6 In (Discontinued)

  • Mfr # EA86
  • Zoro # G2599091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA86
Zoro #
G2599091
UPC #
819724010277
Country of Origin
United States

Dimensions

Diameter
6 in
Overall Length
96 in
Extraction Arm Diameter
6 in

Details

Item
Extraction Arm
Mount
Wall or Column
Includes
Mounting Brackets and Adjustable Capture Hood
Finish
Baked Enamel, Black
Product Type
Extraction Arm

Description

Extraction Arm, Product Type Extraction Arm, Overall Length 8 ft, Extraction Arm Diameter 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.