This item is Discontinued.

Extract-All Filtering Cabinet Ventilator, 250 CFM S-985-1

Filtering Cabinet Ventilator, 250 CFM (Discontinued)

  • Mfr # S-985-1
  • Zoro # G1027257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-985-1
Zoro #
G1027257
UPC #
819724011991
Country of Origin
Multiple

Dimensions

Width (In.)
13 in
Depth (In.)
13 in
Height (In.)
10 in
Overall Dimensions - H x W x D
10 in x 13 in x 13 in
Manufacturer Warranty Length
5 yr

Details

Item
Source Capture Air Cleaning System
Type
Filtering Cabinet Ventilator
Voltage
120
Watts
200 W
Sound Level dBA
63 @ 5 Ft
Hz
60
Air Flow (CFM)
250
Number of Speeds
1
Amps AC
1.71
Mount
Cabinet
Phase
1
Includes
High Efficiency Cartridge and Prefilter
Weight
12 lb
Cooling Method
Forced Air
Mounting Hardware Included
Universal Mounting Bracket
Filter Performance Rating
MERV 6 (Pre-Filter)
Replacement Pre-Filter Manufacturer Model Number
RF-985-2 (Pre-Filter)
Amperage
1.71 A
Primary Filter Type
Catridge
Wattage
200 W
Frequency
60 Hz
Air Cleaning Method
Filtration
Replacement Filter Mfr Model No
RF-985-1 (Primary Filter), RF-985-2 (Pre-Filter)
Filters Out
Dirt, Dust, Mist, Oil, Smoke
Noise Level
63 dB at 5 ft
Motor Speed
2,125 RPM
Recommended Environments
Electrical and Electronic Enclosures
Includes Mounting Hardware
Yes
Filters Included
Cartridge (Primary), Multi-Density Polyester (Pre-Filter)

Description

Source Capture Air Cleaning System, Filtration, Air Flow 75 cfm, 180 cfm, 250 cfm, Forced Air, Filter Performance Rating MERV 6 (Pre-Filter), Filter Efficiency 99.93 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.