Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Extractor and Air Cleaning System

  • Mfr # SP-400

  • Zoro # G0708270


product price: $2,863.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Type
Fume And Dust Extractor
Voltage
120
Watts
330 W
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-400
Zoro #
G0708270
UPC #
819724012981
Country of Origin
United States

Dimensions

Width (In.)
20 in
Depth (In.)
20 in
Hose Dia. (In.)
4 in
Cord Length (Ft.)
8
Hose Length (Ft.)
5
Height (In.)
36 in
Overall Dimensions - H x W x D
36 in x 20 in x 20 in
Housing Depth
20 in
Extraction Arm Diameter
4 in
Extraction Arm Length (Maximum)
6 ft
Power Cord Length
7 ft

Details

Item
Source Capture Air Cleaning System
Color
Black
Type
Fume And Dust Extractor
Voltage
120
Watts
330 W
Number of Speeds
1
Amps AC
2.91
MERV
14
Finish
Polyurethane Powder Coated
Includes
7 ft Power Cord with Plug, Baffle Spark Trap Prefilter, Disposable Carbon Pleated Filter, Easy-Grip Handle, Heavy Duty Casters, Merv 8 Secondary Pleated Filter, Optional HEPA Filter, Optional Refillable Adsorption Modules For Chemical Fume Removal, Primary Merv 14 Cell Filter
Mount
Floor
Filter Efficiency (%)
95
Hz
60
Comes With
4 in dia Extractor Arm, Three-Stage Filter
Air Flow (CFM)
400
Sound Level dBA
70
Phase
Single
Sound Level
71 dB @ 5 ft
Filter Efficiency
97 %
Standards
CE, OSHA, UL
Weight
123 lb
Includes Extraction Arm
Yes
Motor Horsepower (Maximum)
1/8 hp
Housing Material
Steel
Current
2.91 A
Housing Color
Black
Filter Type
Activated Carbon Filter, Disposable Minipleat Filter, Disposable Pleated Filter, Spark Arrestor
Housing Finish
Polyurethane Powder Coated
Number of Extraction Arms
1
Power Consumption
350 W
Filter MERV Rating
14
Extraction Arm Material
Polypropylene
Power Source
Corded
Frequency
60 Hz
Input Voltage
120V AC
Minimum Air Flow
500 cfm
Filter Area
82 pies cuad.
Compatible Filter Manufacturer Part Number
RF-400-1, RF-400-2, RF-400-3, RF-400-4
Maximum Air Flow
500 cfm

Description

Source Capture Air Cleaning System, Maximum Air Flow 500 cfm, Minimum Air Flow 500 cfm, Extraction Arm Diameter 4 in, Extraction Arm Length (Maximum) 6 ft, Filter Efficiency 97 Percent, Power Consumption 350 W, Sound Level 71 dB @ 5 ft, Filter Area 82 pies cuad., Filter MERV Rating 14, Filter Type Activated Carbon Filter, Disposable Minipleat Filter, Disposable Pleated Filter, Spark Arrestor, Input Voltage 120V AC, Motor Horsepower (Maximum) 1/8 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.