Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Extractor, Portable, 800 cfm

  • Mfr # SP-800

  • Zoro # G9505282


product price: $4,412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Type
Portable
Voltage
120
Mount
Portable
Dia. (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-800
Zoro #
G9505282
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
6 in
Height (In.)
36 in
Width (In.)
20 in
Depth (In.)
20 in
Hose Length (Ft.)
6
Cord Length (Ft.)
7
Hose Dia. (In.)
6 in
Overall Dimensions - H x W x D
36 in x 20 in x 20 in
Power Cord Length
7 ft
Extraction Arm Length (Maximum)
6 ft
Housing Depth
20 in
Extraction Arm Diameter
6 in

Details

Item
Fume Extractor
Color
Black
Type
Portable
Voltage
120
Mount
Portable
Hz
60
Sound Level dBA
73
Number of Speeds
1
Air Flow (CFM)
800
Comes With
Extractor Arm, Filters
MERV
14
Finish
Polyurethane Powder Coated
Filter Rating (Microns)
0.3 micron
Filter Efficiency (%)
97
Amps AC
12.4
Includes
7 ft Power Cord with Plug, Baffle Spark Trap Prefilter, Easy-Grip Handle, Heavy Duty Casters, Merv 8 Secondary Pleated Filter, Primary Merv 14 Cell Filter
Phase
Single
Sound Level
73 dB @ 5 ft
Filter Efficiency
97 %
Standards
CE, OSHA, UL
Weight
160 lb
Input Voltage
115V AC
Includes Extraction Arm
Yes
Filter Area
82 pies cuad.
Motor Horsepower (Maximum)
1 1/2 hp
Compatible Filter Manufacturer Part Number
RF-400-1, RF-400-2, RF-400-4
Number of Extraction Arms
1
Housing Finish
Polyurethane Powder Coated
Frequency
60 Hz
Filter MERV Rating
14
Current
12.4 A
Power Consumption
1.1 kW
Maximum Air Flow
800 cfm
Housing Color
Black
Power Source
Corded
Housing Material
Steel
Filter Type
Disposable Minipleat Filter, Disposable Pleated Filter, Spark Arrestor
Minimum Air Flow
800 cfm

Description

Fume Extractor, Maximum Air Flow 800 cfm, Minimum Air Flow 800 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 6 ft, Filter Efficiency 97 Percent, Power Consumption 1.1 kW, Sound Level 73 dB @ 5 ft, Filter Area 82 pies cuad., Filter MERV Rating 14, Filter Type Disposable Minipleat Filter, Disposable Pleated Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 1/2 hp, Compatible Filter Manufacturer Part Number RF-400-1, RF-400-2, RF-400-4, Current 12.4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.