This item is Discontinued.

Extract-All Hepa Filter, 12 In. W, 12 In. H, 6 In. D F-987-3

Hepa Filter, 12 In. W, 12 In. H, 6 In. D (Discontinued)

  • Mfr # F-987-3
  • Zoro # G2092474
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-987-3
Zoro #
G2092474
UPC #
819724010864
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 12 x 6
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
6 in

Details

MERV
17
For Use With
Mfr. No. S-987-2A
Item
HEPA Filter
Frame Included
Yes
Filter Efficiency
0.9997 %
Media Area
13.7 sq ft
Filters Out
Fumes
Compatible Manufacturer Model Number
S-987-2A
Includes Frame
Yes
Performance Rating
MERV 17
Filter Type
HEPA Filter
Compatible Extractor Series
S-987
Compatible Extractor Manufacturer Part Number
S-987-2A
Filter MERV Rating
17

Description

HEPA Filter, Filter Type HEPA Filter, Filter MERV Rating 17, Compatible Extractor Series S-987, Compatible Extractor Manufacturer Part Number S-987-2A, Compatible Extractor Grainger Part Number 2DBV6, Filter Efficiency 1 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.