This item is Discontinued.

Extract-All Oil Mist Collector, Ceiling, 300 cfm E-300

Oil Mist Collector, Ceiling, 300 cfm (Discontinued)

  • Mfr # E-300
  • Zoro # G9505264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E-300
Zoro #
G9505264
UPC #
819724013353
Country of Origin
United States

Dimensions

Dia. (In.)
4 in
Height (In.)
32 in
Cord Length (Ft.)
7
Width (In.)
16 in
Depth (In.)
16 in
Overall Dimensions - H x W x D
32 in x 16 in x 16 in
Manufacturer Warranty Length
3 yr
Housing Thickness
16 ga
Inlet Collar Diameter
4 in
Power Cord Length
7 ft

Details

Item
Oil Mist Collector
Color
Black
Type
Oil Mist Collection System
Voltage
120
Watts
350 W
MERV
11
Finish
Polyurethane Powder Coated
Comes With
Drain Fitting, Mounting Brackets, Three-Stage Filter
Hz
60
Air Flow (CFM)
300
Filter Rating (Microns)
0.3 micron
Includes
Drain Fitting, Mounting Bracket
Amps AC
10
Sound Level dBA
68
Filter Efficiency (%)
97
Phase
1
Number of Speeds
1
Mount
Ceiling
Weight
53 lb
Number of Inlet Openings
1
Includes Mounting Hardware
Yes
Noise Level
65 dBA
Housing Color
Black
Mounting Hardware Included
Three-Way Brackets
Filters Out
Oil, Particle, Smoke
Amperage
2.8 A
Air Cleaning Method
Direct Source Capture, Filtration
Frequency
60 Hz
Housing Finish
Polyurethane Powder Coated
Recommended Environments
Boring, Chuckers, CNC Machining, EDM Machining, Lathes, Metal Turing Centers, Milling, Parts Washing, Wet Grinding
Number of Stages
3
Ducted
Yes
Includes Drain Fitting
Yes
Wattage
350 W
Housing Material
Steel
Filters Down To
0.3 micron

Description

Oil Mist Collector, Air Cleaning Method Direct Source Capture, Filtration, Air Flow 300 cfm, Amperage 2.8 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.