This item is Discontinued.

Extract-All Portable Fume Extractor, 120V, 60Hz SP-981-2B

Portable Fume Extractor, 120V, 60Hz (Discontinued)

  • Mfr # SP-981-2B
  • Zoro # G8995357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-981-2B
Zoro #
G8995357
UPC #
819724010536
Country of Origin
United States

Dimensions

Depth (In.)
12 3/4 in
Height (In.)
42 1/2 in
Width (In.)
18 in
Cord Length (Ft.)
7
Overall Dimensions - H x W x D
42-1/2 in x 18 in x 12-3/4 in

Details

Item
Source Capture Air Cleaning System
Color
White
Type
Compact Fume & Dust Extractor
Voltage
120
Watts
350 W
Sound Level dBA
64 @ 6 ft
Air Flow (CFM)
100 to 350
Number of Speeds
Variable
Finish
Polyurethane Powder Coated
Mount
Floor
Phase
1
Amps AC
2.8
Hz
60
Includes
Two 3 in -dia Extractor Arms

Description

Source Capture Air Cleaning System, Compact Fume & Dust Extractor, Floor Mount, Number of Speeds Variable, Air Flow (CFM) 100 to 350, Sound Level dBA 64 @ 6 ft, Voltage 120, 60 Hz, 1 Phase, 2.8 Amps AC, 350 W Watts, Height (In.) 42 1/2 in, Width (In.) 18 in, Depth (In.) 12 3/4 in, Polyurethane Powder Coated Finish, White, Includes Two 3 in -dia Extractor Arms, Cord Length (Ft.) 7, Overall Dimensions - H x W x D 42-1/2 in x 18 in x 12-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.