Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-981-5A
Zoro #
G7998751
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
10 1/4 in
Height (In.)
15 in
Overall Dimensions - H x W x D
15 in x 10-1/4 in x in
Details
Item
Refillable Absorption Module
Type
Carbon
For Use With
4GJP8
Includes
Hardware
Compatible Manufacturer Model Number
4GJP8
Description
Refillable Absorption Module, Carbon, Height (In.) 15 in, Width (In.) 10 1/4 in, Includes Hardware, For Use With 4GJP8, Overall Dimensions - H x W x D 15 in x 10-1/4 in x in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.