Zoro Homepage
This item is Discontinued.
Extreme Max Products Extreme Max Products SDL3 Sliding Dock Ladder - 3 Step 3005.3458

Extreme Max Products SDL3 Sliding Dock Ladder - 3 Step (Discontinued)

  • Mfr # 3005.3458
  • Zoro # G004019920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005.3458
Zoro #
G004019920
UPC #
814166023441
Country of Origin
China

Description

Features
  • Slide your ladder out of the water when it's not in use for a more pleasant, safer boarding experience
  • Sliding dock ladder is made of welded aluminum for a 300 lbs capacity
  • Robust 21" width for comfort
  • The sliding design offers the convenience of a permanently mounted ladder that can be removed from the water with minimal view obstruction
  • Corrosion resistant components and hardware
  • Quick, simple assembly using common hand tools
  • Can be used on virtually any dock
  • Mounting hardware not included
  • 2-year warranty
Specifications
  • Dimension: 8" H x 24" W x 31" L
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.