Zoro Homepage

1000BLX SFP HI

  • Mfr # 10052H

  • Zoro # G914909144


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Total Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) 1000Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10052H
Zoro #
G914909144
UPC #
644728001859
Country of Origin
China

Details

Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Total Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) 1000Base-LX Network
Item
SFP (mini-GBIC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.