100G PASSIVE DAC QSFP28 TO 4XSFP28 BREAKOUT 1M MSA P/N EQPC1HPC010C01X4.
Mfr # 100G-DACP-QSFP4SFP1M
Zoro # G022781441
product price:Â $722.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.28 ft
Features
Passive
Cable Type
QSFP28/SFP28
Connector on First End Details
QSFP28 Network
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100G-DACP-QSFP4SFP1M
Zoro #
G022781441
UPC #
644728044375
Country of Origin
Multiple
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Features
Passive
Cable Type
QSFP28/SFP28
Connector on First End Details
QSFP28 Network
Device Supported
Network Device
Connector on Second End Details
4 x SFP28 Network
Data Transfer Rate
100-Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.