12-PORT ISW INDUSTRIAL ETHERNET SWITCH 4 10/100/1000BASE-T 90W POE PORTS 4 COMBO

  • Mfr # ISW-4W-4WS-4X

  • Zoro # G214872711


product price:  $7,059.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
46 V DC, 57 V DC
Description/Special Features
Fanless
Depth
5.2"
Mounting
Wall, DIN Rail
Height
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISW-4W-4WS-4X
Zoro #
G214872711
UPC #
644728057979
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.2"
Height
6.5"
Width
3.4"

Details

Item
Ethernet Switch
Input Voltage
46 V DC, 57 V DC
Description/Special Features
Fanless
Mounting
Wall, DIN Rail
Network (RJ-45)
Yes
Total Number of Network Ports
8
Shared SFP Slot
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
8
Number of SFP Slots
4
Port/Expansion Slot Details
4 x Gigabit Ethernet TP/SFP Combo, 4 x Gigabit Ethernet Hi-PoE+, 4 x 10Gigabit Ethernet Expansion Slot
Manageable
Yes
PoE Budget
360 W
Power Consumption
31 W
Power Source
Power Supply
Network Technology
10/100/1000Base-T, 1000Base-X, 10GBase-X
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.1x, IEEE 802.1Q, IEEE 802.1w, IEEE 802.1ad, IEEE 802.1s, IEEE 802.3at, IEEE 802.3ad, IEEE 802.3bt, IEEE 802.3af, IEEE 802.1ab, IEEE 802.3, IEEE 802.1D, IEEE 802.1p
Number of SFP+ Slots
4
Uplink Port
Yes
Expansion Slot Type
SFP, SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Redundant Power Supply Supported
Yes
Series
ISW
Layer Supported
2
Modular
Yes
Mounting Type
DIN Rail Mountable, Wall Mountable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products