1200 WATT AC POE POWER SUPPLY MODULE - FRONT TO BACK AIRFLOW

  • Mfr # XN-ACPWR-1200W-FB-U

  • Zoro # G722443519


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Width
2.9 in
Frequency
63 Hz
Height
1.6 in
Maximum Operating Temperature
122°F (50°C)
Compatibility
Extreme Network Switches: 4120-48MW-4Y 4120-24MW-4Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XN-ACPWR-1200W-FB-U
Zoro #
G722443519
UPC #
840006670810
Country of Origin
China

Dimensions

Width
2.9 in
Height
1.6 in
Depth
7.6 in

Details

Frequency
63 Hz
Maximum Operating Temperature
122°F (50°C)
Compatibility
Extreme Network Switches: 4120-48MW-4Y 4120-24MW-4Y
Item
Power Supply
Input Voltage
120 V AC, 230 V AC
Minimum Operating Temperature
32°F (0°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.