15 DBI INDOOR/OUTDOOR SECTOR 21 DEG 36 INCH CABLE N TYPE
Mfr # AIO-DQ15021-N
Zoro # G615190384
product price:Â $1,462.99
/ea
Free Shipping & Returns
Key Features
Color
White
Connector Type
N-Type
Voltage Standing Wave Ratio (VSWR)
2.0:1
Operating Frequency Range
4900 MHz to 5950 MHz
Directivity
Directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AIO-DQ15021-N
Zoro #
G615190384
UPC #
644728058938
Country of Origin
Malaysia
Details
Color
White
Connector Type
N-Type
Voltage Standing Wave Ratio (VSWR)
2.0:1
Operating Frequency Range
4900 MHz to 5950 MHz
Directivity
Directional
Antenna Gain (Isotropic)
15 dBi
Item
Antenna
Compatible With
Extreme Networks ExtremeMobility Indoor Access Points: AP460e AP510e
Form Factor
Panel, Mast, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.