24 PORT 10/100/1000BASE-T POE+ HALF/FULL DUPLEX 4X1/2.5G UNPOPULATED

  • Mfr # X435-24P-4S

  • Zoro # G114883176


product price:  $2,504.99
/ea
Free Shipping & Returns

Key Features

Width
17.4"
Mounting
Rack, Wall
Depth
10"
Height
1.7"
Total Number of Expansion Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X435-24P-4S
Zoro #
G114883176
UPC #
644728046089
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.4"
Depth
10"
Height
1.7"

Details

Item
Ethernet Switch
Mounting
Rack, Wall
Total Number of Expansion Slots
4
Power Source
PoE+, Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
10/100/1000Base-T, 2.5GBase-X
Total Number of Network Ports
24
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 4 x 2.5 Gigabit Ethernet Expansion Slot
Number of SFP Slots
4
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
PoE (RJ-45) Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
PoE Budget
370 W
Manageable
Yes
Series
X435
Modular
Yes
Mounting Type
Rack-mountable, Wall Mountable
Layer Supported
2

Description

X435-24P-4S 24 PORT 10/100/1000BASE-T POE+ HALF/FULL DUPLEX 4X1/2.5G UNPOPULATED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.