
VSP 7400 32 X 100GBPS QSFP28 PORTS 8-CORE CPU 16GB RAM 128GB SSD SINGLE 750W AC
Mfr # VSP7400-32C-AC-F
Zoro # G014883146
original price:Â $35,039.99 , new price: $31,535.99 , 10 percent off
new price:Â $31,535.99
/ea
Free Shipping & Returns
Key Features
Width
17.3"
Height
1.7"
Depth
21.2"
Mounting
Rack
Redundant Power Supply Supported
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VSP7400-32C-AC-F
Zoro #
G014883146
UPC #
644728042180
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.3"
Height
1.7"
Depth
21.2"
Details
Item
Layer 3 Switch
Mounting
Rack
Redundant Power Supply Supported
Yes
Ethernet Technology
100 Gigabit Ethernet
Compatible Rack Unit
1U
Network Technology
100GBase-X
Manageable
Yes
Port/Expansion Slot Details
32 x 100 Gigabit Ethernet Expansion Slot
Expansion Slot Type
QSFP28
Power Source
Power Supply
Total Number of Expansion Slots
32
Media Type Supported
Optical Fiber
Series
7400
Layer Supported
3
Mounting Type
Rack-mountable
Modular
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.