Shop EXTREME NETWORKS
See all product information
Create Account
3.5DBI (2.4 GHZ) AND 5.5DBI (5 AND 6 GHZ) INDOOR DIPOLE TRI-BAND WITH RP-SMA CON
- Mfr # AI-TS06360
- Zoro # G522781149
product price:Â
$
20.99
/ea
Key Features
Connector Type
RP-SMA
Antenna Gain
5 dBi
Width
0.70 in
Depth
0.24 in
Height
6.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AI-TS06360
- Zoro #
- G522781149
- UPC #
- -
- Country of Origin
- China
- Connector Type
- RP-SMA
- Antenna Gain
- 5 dBi
Dimensions
- Width
- 0.70 in
- Depth
- 0.24 in
- Height
- 6.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.