4-PORT POE+ GIGABIT 2-PORT GIGABIT W/ 2-PORT SFP OPERATING TEMPERATURE -40C - +7
- Mfr # 16803
- Zoro # G914883086
product price:Â
$
2,660.99
/ea
Free Shipping & Returns
Key Features
Depth
5"
Width
3"
Mounting
Wall, DIN Rail
Height
6.1"
Expansion Slot Type
SFP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16803
- Zoro #
- G914883086
- UPC #
- 644728168033
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 5"
- Width
- 3"
- Height
- 6.1"
Details
- Item
- Ethernet Switch
- Mounting
- Wall, DIN Rail
- Expansion Slot Type
- SFP
- Uplink Port
- Yes
- Total Number of Expansion Slots
- 2
- Environmentally Friendly
- Yes
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Total Number of Network Ports
- 6
- Manageable
- Yes
- Redundant Power Supply Supported
- Yes
- Number of SFP+ Slots
- 2
- Power Source
- Power Supply
- Media Type Supported
- Twisted Pair, Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
- Port/Expansion Slot Details
- 2 x Gigabit Ethernet Expansion Slot, 6 x Gigabit Ethernet Network
- Shared SFP Slot
- No
- Stack Port
- No
- Green Environmental Attribute
- Environmentally Friendly
- Layer Supported
- 2
- Mounting Type
- Wall Mountable, DIN Rail Mountable
- Modular
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.