5520 VERSATILE INTERFACE MODULE WITH FOUR 10GBE SFP+ PORTS SUPPORTED ON EXTREMES
Mfr # 5520-VIM-4X
Zoro # G314887509
product price: $1,568.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet
Network Standard
10GBase-X
Compatible With
Extreme Network 5520 Series Switches
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5520-VIM-4X
Zoro #
G314887509
UPC #
644728047031
Country of Origin
Taiwan, Province of China
Details
Ethernet Technology
10 Gigabit Ethernet
Item
Interface Module
Network Standard
10GBase-X
Compatible With
Extreme Network 5520 Series Switches
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.