Zoro Homepage

5520 VERSATILE INTERFACE MODULE WITH FOUR 25GBE SFP28 PORTS MACSEC CAPABLE SUPPO

  • Mfr # 5520-VIM-4YE

  • Zoro # G914883154


product price: $3,013.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Extreme Networks 5520 Series Servers
Number of Ports
4
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(4) Network
Total Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520-VIM-4YE
Zoro #
G914883154
UPC #
644728047062
Country of Origin
Taiwan, Province of China

Details

Item
Interface Module
Compatible With
Extreme Networks 5520 Series Servers
Number of Ports
4
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(4) Network
Total Number of Ports
4
Media Type Supported
Optical Fiber
Compatibility
Extreme Networks 5520 Series Servers
Application
Data Networking, Optical Network
Port Type
4 x Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.