Shop EXTREME NETWORKS
See all product information
Create Account
28-PORT ISW INDUSTRIAL ETHERNET SWITCH 24 10/100/1000BASE-T 90W POE PORTS PLUS 4
- Mfr # ISW-24W-4X
- Zoro # G122445878
product price:Â
$
14,011.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
52 V DC
Speed
1.25 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISW-24W-4X
- Zoro #
- G122445878
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ethernet Switch
- Input Voltage
- 52 V DC
- Speed
- 1.25 Gbps
Description
10GBASE-X SFP+ PORTS 720W POE OPERATING TEMP -40C - +75C DUAL DC POWE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.