This item is Discontinued.

Extreme Networks EXTREME SLX 9640-24S ROUTER AC WITH FRONT TO BACK AIRFLOW. SUPPORTS 24X10GE/1GE EN-SLX-9640-24S-12C-AC-F

This item is Discontinued.

Extreme Networks

EXTREME SLX 9640-24S ROUTER AC WITH FRONT TO BACK AIRFLOW. SUPPORTS 24X10GE/1GE (Discontinued)

Mfr # EN-SLX-9640-24S-12C-AC-F
Zoro # G822445819
UPC # 644728047963
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN-SLX-9640-24S-12C-AC-F
Zoro #
G822445819
UPC #
644728047963
Country of Origin
China

Dimensions

Width
17.3 in
Height
1.7 in
Depth
18.1 in

Details

Item
Router
Mounting
Rack-mountable
Management Port
Yes
Network Technology
10GBase-X, 100GBase-X
Compatible Rack Unit
1U
Total Number of Expansion Slots
36
Ethernet Technology
100 Gigabit Ethernet

Description

+ 12X100GE/40GE.(1 POWER SUPPLY 6 FANS)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.