Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREMECLOUD IQ CONTROLLER (1300W EDITION) - EXPANDABLE TO 5000 APS/DEF

  • Mfr # E3120-1

  • Zoro # G822446717


product price: $90,899.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Total Number of Network Ports
2
Product Line
ExtremeCloud
Frequency
47 Hz, 63 Hz
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3120-1
Zoro #
G822446717
UPC #
644728051878
Country of Origin
China

Dimensions

Rack Height
1U
Height
1.7 in
Width
17.3 in

Details

Total Number of Network Ports
2
Product Line
ExtremeCloud
Frequency
47 Hz, 63 Hz
Item
Network Monitoring Appliance
Form Factor
Rack-mountable

Description

ENDERS AND 1000 SWITCHES (REQUIRES SEPARATE ACTIVATION KEY)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.