Shop EXTREME NETWORKS

EXTREMESWITCHING 5420F 24 10/100/1000BASET FDX/HDX POE+ 2 STACKING/SFP-DD 4 10G

  • Mfr # 5420F-24P-4XE

  • Zoro # G014883139


original price:  $7,502.99 , new price: $6,752.99 , 10 percent off
new price:  $6,752.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP-DD, SFP+
Total Number of Expansion Slots
6
Port/Expansion Slot Details
2 x Stack, 24 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot
Stack Port
Yes
Total Number of Network Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5420F-24P-4XE
Zoro #
G014883139
UPC #
644728051946
Country of Origin
Taiwan, Province of China

Details

Item
Ethernet Switch
Expansion Slot Type
SFP-DD, SFP+
Total Number of Expansion Slots
6
Port/Expansion Slot Details
2 x Stack, 24 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot
Stack Port
Yes
Total Number of Network Ports
24
Power Source
Power Supply
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Power Supplies Supported
1
Network Technology
10GBase-X, 10/100/1000Base-T
Number of SFP+ Slots
4
Series
5000
Media Type Supported
Twisted Pair, Optical Fiber
Modular
Yes
Layer Supported
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.