Shop EXTREME NETWORKS
See all product information
Create Account
EXTREMESWITCHING 5420M 24 10/100/1000BASET FDX/HDX 802.3BT 90W POE 2 STACKING/SF
Mfr # 5420M-24W-4YE
Zoro # G114883190
original price:Â $7,782.99 , new price: $7,004.99 , 10 percent off
new price:Â $7,004.99
/ea
Free Shipping & Returns
Key Features
Redundant Power Supply Supported
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
PoE Budget
90 W
Total Number of Network Ports
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5420M-24W-4YE
Zoro #
G114883190
UPC #
644728051892
Country of Origin
Taiwan, Province of China
Details
Item
Ethernet Switch
Redundant Power Supply Supported
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
PoE Budget
90 W
Total Number of Network Ports
24
Total Number of Expansion Slots
6
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE, 2 x Stack, 4 x 25 Gigabit Ethernet Expansion Slot
Stack Port
Yes
Series
5000
Network Technology
25GBase-X, 10/100/1000Base-T
Ethernet Technology
25 Gigabit Ethernet, Gigabit Ethernet
Expansion Slot Type
SFP28, SFP-DD
Number of Power Supplies Supported
2
PoE (RJ-45) Port
Yes
Layer Supported
2
Modular
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.