Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREMESWITCHING 5520 48 10/100/1000BASET FDX/HDX 2 STACKING/QSFP28 1 UNPOPULATE

  • Mfr # 5520-48T

  • Zoro # G414883104


product price: $9,051.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Depth
17.4"
Width
17.4"
Height
1.7"
Number of Power Supplies Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520-48T
Zoro #
G414883104
UPC #
644728046980
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.4"
Width
17.4"
Height
1.7"

Details

Item
Ethernet Switch
Mounting
Rack
Number of Power Supplies Supported
2
Stack Port
Yes
Total Number of Network Ports
48
Port/Expansion Slot Details
48 x Gigabit Ethernet Network, 2 x Stack
Network Technology
100GBase-X, 10/100/1000Base-T
Redundant Power Supply Supported
Yes
Power Consumption
171 W
Total Number of Expansion Slots
3
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
100 Gigabit Ethernet, Gigabit Ethernet
Expansion Slot Type
Versatile Interface Module (VIM), QSFP28
Power Source
Power Supply
Series
5520
Mounting Type
Rack-mountable
Layer Supported
3
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.