EXTREMESWITCHING 5720 48 100MB/1GB/2.5GB/5GB/10GB 802.3BT 90W POE 2 STACKING/QSF
Mfr # 5720-48MXW
Zoro # G314897676
product price:Â $28,366.99
/ea
Free Shipping & Returns
Key Features
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
2
Manageable
Yes
Width
17.5 in
Expansion Slot Type
Stacking Module, QSFP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5720-48MXW
Zoro #
G314897676
UPC #
644728054527
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.5 in
Height
1.7 in
Depth
20.7 in
Details
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
2
Manageable
Yes
Expansion Slot Type
Stacking Module, QSFP
Frequency
60 Hz, 50 Hz
Media Type Supported
Twisted Pair, Optical Fiber
Stack Port
Yes
Network Technology
10/100/1000Base-T, 2.5GBase-T, 10GBase-T, 5GBase-T, 10GBase-X
Power Consumption
4096 W
Number of Power Supplies Supported
2
Uplink Port
Yes
Input Voltage
120 V AC, 230 V AC
Networking Standards
IEEE 802.3ba, IEEE 802.3bm, IEEE 802.3az, IEEE 802.3ab, IEEE 802.3bz, IEEE 802.3by, IEEE 802.3bt, IEEE 802.3ae, IEEE 802.3
Power Source
AC, Power Supply
Port/Expansion Slot Details
(2)-Stack/Expansion Slot, 4(8) 10 Gigabit Ethernet PoE
Ethernet Technology
10 Gigabit Ethernet
Total Number of Network Ports
48
PoE Budget
90 W
PoE (RJ-45) Port
Yes
Series
5720
Item
Ethernet Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.