EXTREMESWITCHING X465-48P BUNDLE INCLUDES X465-48P AND ONE 1100W AC PSU FB 1094

  • Mfr # X465-48P-B1

  • Zoro # G414897620


product price: $16,820.99
/ea
Free Shipping & Returns

Key Features

Redundant Power Supply Supported
Yes
Expansion Slot Type
QSFP+
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network, (2) 40 Gigabit Ethernet Expansion Slot
Manageable
Yes
Ethernet Technology
Gigabit Ethernet, 40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X465-48P-B1
Zoro #
G414897620
UPC #
644728043156
Country of Origin
Mexico

Dimensions

Width
17.3 in
Depth
19.2 in
Height
1.7 in

Details

Redundant Power Supply Supported
Yes
Expansion Slot Type
QSFP+
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network, (2) 40 Gigabit Ethernet Expansion Slot
Manageable
Yes
Ethernet Technology
Gigabit Ethernet, 40 Gigabit Ethernet
Total Number of Expansion Slots
2
Network Technology
40GBase-X, 10/100/1000Base-T
Power Consumption
176 W
Stack Port
Yes
Total Number of Network Ports
48
Compatible Rack Unit
1U
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Series
X465
Item
Layer 3 Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.